This product requires certification to purchase.

100' Polyester Fish Tape w/ Flexible Metal Leader

Milwaukee®

100' Polyester Fish Tape w/ Flexible Metal Leader

  • Fast #
  • Part #M48224195
  • Item #7808307
  • Manufacturer Part #48-22-4195
4 out of 5 Customer Rating
Brand image
Milwaukee®

100' Polyester Fish Tape w/ Flexible Metal Leader

  • Fast #
  • Part #M48224195
  • Item #7808307
  • Manufacturer Part #48-22-4195
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High Flexibility Polyester Tape
  • Triple Strand Design
  • Low Friction Case
  • 100' Length
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Red, Black
Height:
17-3/10
Length:
17-3/10
Material:
Plastic
Material Type:
Polyester
Number of Tools Included:
1
Tool Type:
Hand Tool
Type:
M48224195
UPC:
045242509942
Weight:
4.76
Width:
13-19/100