100 ft. Bold Line Bare Tool
100 ft. Bold Line Bare Tool
Package Quantity Info:
Each: 1 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- StripGuard™ clutch
- Planetary gear system
- 6:1 Gear retraction ratio
- Flush handle storage
- Rubber overmold
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-4/5 in
- Height:
- 2-2/5 in
- Length:
- 4-4/5 in
- Material:
- Plastic
- Size:
- 100 ft
- Tool Type:
- Chalk Line Reel
- UPC:
- 045242352807
- Weight:
- 0.505 lb
- Width:
- 9-4/5 in