This product requires certification to purchase.

100 ft. Flexible Modular Pipeline Inspection System

Milwaukee®

100 ft. Flexible Modular Pipeline Inspection System

  • Fast #
  • Part #M397222
  • Item #10673717
  • Manufacturer Part #3972-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

100 ft. Flexible Modular Pipeline Inspection System

  • Fast #
  • Part #M397222
  • Item #10673717
  • Manufacturer Part #3972-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High resolution camera provides the industry's clearest image inside of drain lines
  • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • Pitch sensing feature for easier diagnosis and more effective reporting
  • 100’ Flexible Push Cable provides best maneuverability in tight bends and traps
  • Lightweight, compact design for best portability (strap included)
  • Swap batteries without system shutdown
  • Powered by the M18™ 500GB Control Hub
  • On board monitor mount for viewing and transportation
  • Requires Certification

Documents


Specifications

Cable Length (ft):
100 ft
Fits Pipe Size:
1-1/2 in - 4 in
Number of Tools Included:
1
Pipe Capacity:
4 in
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection System
Wireless Communication:
Wi-Fi