This product requires certification to purchase.

100 Polyester Fish Tape w/ Non-conductive tip

Milwaukee®

100 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224165
  • Item #7808329
  • Manufacturer Part #48-22-4165
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

100 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224165
  • Item #7808329
  • Manufacturer Part #48-22-4165
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High Flexibility Polyester Tape
  • Triple Strand Design
  • Low Friction Case
  • 100' Length
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Red, Black
Height:
17-3/10
Length:
2-17/100
Material:
Plastic
Material Type:
Polyester
Number of Tools Included:
1
Tool Type:
Hand Tool
Type:
M48224165
UPC:
045242533305
Weight:
4.65
Width:
13-19/100