100W 6FT USB-C CABLE
100W 6FT USB-C CABLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100W of Continuous Power
- Up to 30% Faster M18™ Battery Charging
- 6ft Cable
- Integrated Cable Tie
Specifications
- Application:
- Batteries, Charging
- Color Finish Name:
- Red
- Height:
- 1/4
- Length:
- 72
- Material:
- Nylon
- Type:
- M48592848
- UPC:
- 045242473434
- Width:
- 43/100