10A Digital Multimeter
10A Digital Multimeter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True-RMS for accurate measurement in all applications
- Wide voltage range to 600 AC /DC volts
- Resistance range from 600 Ohm to 40 Ohm
- Auto range to mV
- Frequency measurements from 10 Hz to 50 kHz
- Measures current to 1 A AC/DC
- Rugged over-molding increases durability and user grip
- Cat III 6 V for increased safety
- Capacitance to 1 ?F
Documents
Specifications
- AMP:
- 10
- Application:
- Electrical Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Red
- Height:
- 6-4/25 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Meter Type:
- Multimeter
- Power Source:
- Battery
- UPC:
- 045242236923
- Volts:
- 600V
- Weight:
- 1.3 lb
- Width:
- 2-7/25 in