This product requires certification to purchase.

10PC. PLIERS & PICK SET WITH TRAY FOR PACKOUT DRAWERS

Milwaukee®

10PC. PLIERS & PICK SET WITH TRAY FOR PACKOUT DRAWERS

  • Fast #
  • Part #M48220159
  • Item #12198569
  • Manufacturer Part #M48220159
5 out of 5 Customer Rating
Brand image
Milwaukee®

10PC. PLIERS & PICK SET WITH TRAY FOR PACKOUT DRAWERS

  • Fast #
  • Part #M48220159
  • Item #12198569
  • Manufacturer Part #M48220159
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most Versatile. Ultimate Organization.
  • Best access and maximum gripping force* (Long Reach Pliers)
  • All-Metal Core: Up to 50% More Durable* (Hose Picks)
  • Maximum Leverage. Easier Cuts. (Lineman’s Pliers)
  • Up to 2x More Cuts (Diagonal Pliers)
  • Press and Flip™ (Utility Knife
  • Single-Joint Grip Force: More Control (Long Nose Pliers)
  • Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
  • Durable Reinforced Tray
  • High Contrast EVA Foam
  • Requires Certification

Specifications

Height:
12-14/25
Length:
2-2/5
Material:
Foam, Forged Steel, Polypropylene
Number of Tools Included:
10
Type:
M48220159
UPC:
045242383429
Weight:
6.5
Width:
16-3/10