10PK GASKETED CLEAR EYE VISOR REPLACEMENT LENSES (MILWAUKEE BOLT SAFETY HELMET & BOLT HARD HAT MOUNT)
10PK GASKETED CLEAR EYE VISOR REPLACEMENT LENSES (MILWAUKEE BOLT SAFETY HELMET & BOLT HARD HAT MOUNT)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- Raise & Lower with Headlamp Mounted
- Includes 10 Clear Gasketed Replacement Lenses
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Third Party Tested
- For use with Milwaukee® BOLT™ Safety Helmet & BOLT™ Hard Hat Mount
Specifications
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Type:
- M48731454
- UPC:
- 452428491920