This product requires certification to purchase.

11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER

Milwaukee®

11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222914
  • Item #10334606
  • Manufacturer Part #48-22-2914
5 out of 5 Customer Rating
Brand image
Milwaukee®

11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222914
  • Item #10334606
  • Manufacturer Part #48-22-2914
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 11in1 Multi-Bit Screwdriver with Square Bits
  • Strong Magnetic Fastener Retention
  • Comfortable Tri-Lobe Handle
  • Easy access bits: double-ended bits with storage in shank
  • 11IN1 features a loop maker
  • Included Bits: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, T10, T15
  • Included Nut Drivers: 1/4", 3/8"
  • Rare earth magnet: secures bit in bit holder
  • Requires Certification

Documents


Specifications

Bit Sizes:
3/16 in x 1/4 in
Drive Type:
Phillips, Slotted, Square, Torx
Handle Length (in):
4-1/2
Handle Material:
Plastic
Handle Type:
Tri-Lobe
Height:
1-1/2
Length:
8
Magnetic:
Yes
Material:
Steel
Multi-Purpose:
11-in-1
Number of Pieces:
9 Piece
Number of Tools Included:
11
Shaft Length:
3-1/4
Shaft Size:
3-1/4
Shank Size:
3-1/4
Type:
M48222914
UPC:
045242846405
Weight:
0.47
Width:
1-57/100