This product requires certification to purchase.

11-Key Electricians Folding Hex Key Set - Sae

Milwaukee®

11-Key Electricians Folding Hex Key Set - Sae

  • Fast #
  • Part #M48222180
  • Item #10233700
  • Manufacturer Part #48-22-2180
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

11-Key Electricians Folding Hex Key Set - Sae

  • Fast #
  • Part #M48222180
  • Item #10233700
  • Manufacturer Part #48-22-2180
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easiest Key Access - Elevated key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • Extended length keys for more reach
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Includes 11 SAE Keys: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
6-9/10 in
Number of Pieces
1 Piece
Width
2-1/5 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Metal
Number of Tools Included
1
Tool Type
Hex Key Set
Warranty & Product Information
GSA Approved
No
Type
M48222180
UPC
045242846535