11000 RPM Small Angle Grinder Paddle
11000 RPM Small Angle Grinder Paddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 13 Amp 5 in Small Angle Grinder (Paddle, Lock-On) delivers up to 30% more durability and power than the competition
- Overload Protection Maximizes motor life
- Electronic Clutch Extends tool life and prevents bind-up
- Constant Power Technology™ Maintains constant speed under load
- Easily change in All Accessories in without a wrench
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
- Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
- Anti-Vibration Side Handle Reduces vibration, increasing user comfort during extended use
- Soft Start Allows maximum control at start-up
- 5/8 In-11 Spindle
Specifications
- AMP:
- 13
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 5-4/5 in
- Diameter:
- 5 in
- Handle Type:
- Vibration Control Side
- Height:
- 3-3/10 in
- Length:
- 12-1/5 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Grinder
- UL Listed:
- No
- UPC:
- 045242241408
- Volts:
- 120V
- Watts:
- 2100 W
- Weight:
- 7 lb
- Width:
- 16-4/5 in