12/14 TPI 14-7/25 x 14-7/25 in. Band Saw Blade (Pack of 100)
12/14 TPI 14-7/25 x 14-7/25 in. Band Saw Blade (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- More cuts. Less blade changes
- 3X life in stainless steel and other extreme metals
- 2X faster in thin metals
- Variable TPI for versatility in all metal thicknesses
- Optimized tooth design for clean cuts
Specifications
- Application:
- Band Saw Blade
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Length:
- 44-7/8 in
- Material:
- Bimetal
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 100
- Teeth Per Inch:
- 12/14
- Thickness:
- 0.02 in
- Tool Type:
- Band Saw Blade
- UPC:
- 045242546701
- Weight:
- 0.138 lb
- Width:
- 1/2 in