Cut Level 1 Nitrile Dipped Gloves (Medium) 12 pack
Cut Level 1 Nitrile Dipped Gloves (Medium) 12 pack
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- High dexterity design when handling small objects
- Sandy grip finish
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Abrasion rating 3
- Tear rating 2
- Puncture rating 1
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Red, Black
- Glove Size:
- M
- Glove Type:
- General Purpose, Material Handling
- Height:
- 3/4
- Length:
- 9-1/4
- Material:
- Nylon
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- Type:
- M48228901B
- UPC:
- 045242530342
- Width:
- 3-1/2