This product requires certification to purchase.

12-3/5 in. Plier

Milwaukee®

12-3/5 in. Plier

  • Fast #
  • Part #M48223402
  • Item #4916949
  • Manufacturer Part #48-22-3402
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

12-3/5 in. Plier

  • Fast #
  • Part #M48223402
  • Item #4916949
  • Manufacturer Part #48-22-3402
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Jaw length 1-1/25 in
  • Faster setup and additional locking force compared to other locking tools
  • Curved jaws maximizes pressure points for any bots, nut or locking tool application
  • Hardened jaws with better grip force on jobsite material
  • Rust protection increases too life bye reducing corrosion
  • Durable, non-slip grips for maximum comfort and superior performance
  • Screwdriver through-hole provides you with leverage for tightening the thumb screw
  • One-handed control release is efficient and easy
  • Forged alloy steel for maximum tool strength and durability
  • Ergonomic handles with anti-pinch design
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/4 in
Jaw Capacity (in)
1 in
Length
10 in
Weight
2.5 lb
Width
6-3/5 in
Characteristics & Features
Color Finish Name
Silver
Material
Forged Alloy Steel
Number of Tools Included
2
Tool Type
Locking Pliers
Warranty & Product Information
UPC
045242325047