12 60T COMBINATION CIRCULAR SAW BLADE
12 60T COMBINATION CIRCULAR SAW BLADE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Alternate-tooth bevel with raker (ATB-R) pattern
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Carbide
- Tool Type:
- Circular Saw Blade
- UPC:
- 045242512195
- Weight:
- 3.12 lb
- Width:
- 3/25 in