This product requires certification to purchase.

12 BMTL Hacksaw Blade CD 24TPI (10)

Milwaukee®

12 BMTL Hacksaw Blade CD 24TPI (10)

  • Fast #
  • Part #M48430620
  • Item #4202307
  • Manufacturer Part #48-43-0620
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

12 BMTL Hacksaw Blade CD 24TPI (10)

  • Fast #
  • Part #M48430620
  • Item #4202307
  • Manufacturer Part #48-43-0620
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Versatile: cuts common materials 1/8 in. to 3/8 in. thick
  • Convenient: fits most 12 in. hack saw frames
  • Ideal for cutting carbon steel, drill rod and other solid and large diameter hard materials
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.025
Height:
1/5
Length:
2-3/20
Package Quantity:
Pack of 10
Teeth Per Inch:
24
Tool Type:
Hacksaw Blades
Type:
M48430620
UPC:
045242139859
Weight:
0.43
Width:
14-2/5