This product requires certification to purchase.

12 CHISEL BULL POINT 3/4 Hex

Milwaukee®

12 CHISEL BULL POINT 3/4 Hex

  • Fast #
  • Part #M48623000
  • Item #905252
  • Manufacturer Part #48-62-3000
5 out of 5 Customer Rating
Brand image
Milwaukee®

12 CHISEL BULL POINT 3/4 Hex

  • Fast #
  • Part #M48623000
  • Item #905252
  • Manufacturer Part #48-62-3000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bull point
  • 3/4 in. hex shank
  • 12 in. overall length
  • Made from forged high grade steel
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3/4 in
Bit Length:
12
Color Finish Name:
Silver
Drill Bit Type:
Percussion
Drilling Depth (in):
17/20 in
Height:
7/10
Length:
17/20
Material:
Steel, High Carbon Steel
Number of Pieces:
1 Piece
Shank Style:
Hex
Tool Type:
Bull Point
Type:
M48623000
UPC:
045242153008
Weight:
1.505
Width:
12-3/10