This product requires certification to purchase.

Size XL Plastic Dipped Gloves

Milwaukee®

Size XL Plastic Dipped Gloves

  • Fast #
  • Part #M48738953B
  • Item #9610900
  • Manufacturer Part #48-73-8953B
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

Size XL Plastic Dipped Gloves

  • Fast #
  • Part #M48738953B
  • Item #9610900
  • Manufacturer Part #48-73-8953B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smartswipe™ touchscreen compatible fingertips
  • Reinforced nitrile coating between thumb and index finger
  • Light and breathable
  • ANSI cut level 5
  • Up to 40% more puncture resistant
  • EN 388 - 4X43E
  • Breathable glove design
  • Ideal use for sheet metal, ducting, and glass handling applications
  • High performance polyethylene and tungsten are knit into the gloves for cut protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A5
Coating:
Nitrile
Color Finish Category:
Yellows
Color Finish Name:
Fluorescent Yellow, Black
Glove Size:
XL
Glove Type:
Dipped
Material:
Polyester
Material Type:
Polyester, Polyethylene
UPC:
045242597291