This product requires certification to purchase.

12 in. Flat Chisel

Milwaukee®

12 in. Flat Chisel

  • Fast #
  • Part #M48624179
  • Item #4159580
  • Manufacturer Part #48-62-4179
5 out of 5 Customer Rating
Brand image
Milwaukee®

12 in. Flat Chisel

  • Fast #
  • Part #M48624179
  • Item #4159580
  • Manufacturer Part #48-62-4179
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 20% longer life
  • Cold chisel
  • General chipping and breaking
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Bit Diameter(s) (In):
1 in
Bit Length:
12
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Height:
91/500
Length:
6-17/20
Material:
Forged Steel
Number of Pieces:
1 Piece
Shank Style:
SDS-Max®
Tool Type:
Flat Chisel
Type:
M48624179
UPC:
045242154494
Weight:
1.248
Width:
1