This product requires certification to purchase.

12 FT SCREED BAR

Milwaukee®

12 FT SCREED BAR

  • Fast #
  • Part #M48382012
  • Item #9695318
  • Manufacturer Part #48-38-2012
5 out of 5 Customer Rating
Brand image
Milwaukee®

12 FT SCREED BAR

  • Fast #
  • Part #M48382012
  • Item #9695318
  • Manufacturer Part #48-38-2012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 12 ft bar
  • Durable and lightweight magnesium design
  • Clamp design for easy bar attachment and removal
  • Extra rigid design for consistent vibration across the bar
  • Clamp the motor to any point along the bar
  • Double triangular design
  • For use with MX FUEL™ Vibratory Screed
  • 1 year limited warranty on manufacturer's defect
  • Requires Certification

Specifications

Application:
Concrete
Blade Width (in):
5
Brand Model Compatibility:
MXF381-2CP
Color Finish Name:
Grey
Length:
12
Material:
Magnesium
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shape:
Triangular
Tool Type:
Screed Bar
Type:
M48382012
UPC:
045242615360
Width:
5