This product requires certification to purchase.

12 in. 10 TPI Steel Replacement Blade

Milwaukee®

12 in. 10 TPI Steel Replacement Blade

  • Fast #
  • Part #M48220222
  • Item #7186987
  • Manufacturer Part #48-22-0222
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

12 in. 10 TPI Steel Replacement Blade

  • Fast #
  • Part #M48220222
  • Item #7186987
  • Manufacturer Part #48-22-0222
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
  • 10 TPI blade
  • Cuts rapidly through material
  • Machined precision - edges stay sharp longer
  • Rust protection - increased tool life by reducing corrosion
  • Requires Certification

Specifications

Application:
Pipe Fitting
Blade Length (in):
12
Blade Material:
Steel
Blade Thickness (in):
0.04
Blade Type:
Hacksaw
Blade Width (in):
3
Coating:
Chrome Plated
Color Finish Name:
Silver
Height:
13-3/10
Length:
3/10
Material:
Brass, Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Teeth Per Inch:
10
Tool Type:
Saw Blade
UPC:
045242467518
Weight:
0.26
Width:
3