12 in. Bull Point Chisel
12 in. Bull Point Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/4 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Percussion
- Height:
- 12-3/4
- Length:
- 1-21/100
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4
- Shank Style:
- Hex
- Tool Type:
- Bull Point
- UPC:
- 045242152384
- Weight:
- 1-93/200
- Width:
- 1-21/100