12 in. Carbon Steel Scrapping Chisel
12 in. Carbon Steel Scrapping Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Scrapes surface rather than breaking material on top
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Height:
- 7/10
- Length:
- 2
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Spline
- Tool Type:
- Chisel
- UPC:
- 045242152711
- Weight:
- 1.7
- Width:
- 2