1/2 in. Cordless 18V REDLITHIUM™ Brushless Driver Kit
1/2 in. Cordless 18V REDLITHIUM™ Brushless Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6.5 in. L
- 500 in./lbs. of torque
- 500 RPM - 1800 RPM
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Chuck type: 1/2 in. metal ratcheting single sleeve
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
- REDLINK intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool and battery life
- REDLITHIUM battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Specifications
- AMP:
- 2
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Chuck Size:
- 1/2
- Chuck Type:
- Single Sleeve
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 7-3/4
- Length:
- 6-1/2
- Magnetic:
- No
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Driver
- Torque (In-Lbs):
- 500 in-lbs
- Type:
- J513-WH
- UL Listed:
- Yes
- UPC:
- 045242537785
- Volts:
- 18V
- Weight:
- 3.4
- Width:
- 2-31/100