12 in. Scaling Chisel
12 in. Scaling Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- 3/4 in. hex with 21/32 in. round shank
- Made from forged high grade steel
- Use in hammer only mode
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Chisel
- Height:
- 7/10 in
- Length:
- 2 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 13/20 in
- Shank Style:
- Round
- Tool Type:
- Chisel
- UPC:
- 045242152650
- Weight:
- 1.415 lb
- Width:
- 11-1/5 in