12 in. Scaling Chisel
12 in. Scaling Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Chisel
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Tool Type:
- Scaling Chisel
- UPC:
- 045242154401
- Weight:
- 1.49