1/2 in. Socket Set
Shockwave™Impact Duty™ 1/2 in. Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 9-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Interchangeable clips for rail customization
- Non-slip hex geometry to prevent socket and fastener rounding
- Laser etched part number
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME industry standards
- Kit includes 4 deep SAE sockets the following sizes are included: 15/16", 1-1/16", 1-1/8", and 1-1/4"
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 7-13/100
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 3-63/100
- Length:
- 7-13/100
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Set
- UPC:
- 045242598861
- Weight:
- 2.91