12 in. Pipe Wrench
12 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Overbite jaw - largest gripping surface
- Dual coil springs - for maximum durability and tool life
- Ergonomic handle form - designed for maximum comfort, won't dig into the palm
- Ergonomic hook jaw design - for easy detachment from the work piece
- Through hardened jaws - increased durability and grip
- Tether-ready handle loop
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-7/10
- Length:
- 5-1/10
- Material:
- Cast Iron
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Pipe Wrench
- UPC:
- 045242342341
- Weight:
- 17.3
- Width:
- 17-3/10