12 RAFTER SQUARE
12 RAFTER SQUARE
Product Details
Product Details
- Stronger Frame. Better Hold.
- Better Hold, Wider Heel.
- 1/8" Scribe Notches
- High Visibility Laser Etched Markings
- Durable Aluminum Body
- Machined Surfaces for added protection
- Scribe markings
- Made in the USA
- Limited Lifetime Warranty
Documents
Specifications
- Case Material:
- Aluminum
- Color Finish Name:
- Red
- Diameter:
- 1
- GSA Approved:
- No
- Height:
- 12-1/4
- Length:
- 12-1/4
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 12.25 in
- Thickness:
- 1 in
- Tool Type:
- Rafter Square
- Type:
- MMLSQ0120
- UPC:
- 045242751488
- Weight:
- 1.12
- Width:
- 1