This product requires certification to purchase.

1/2 x 1/2 x 1/2 in. SDS-Plus Percussion

Milwaukee®

1/2 x 1/2 x 1/2 in. SDS-Plus Percussion

  • Fast #
  • Part #M48207652
  • Item #4844982
  • Manufacturer Part #48-20-7652
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 x 1/2 x 1/2 in. SDS-Plus Percussion

  • Fast #
  • Part #M48207652
  • Item #4844982
  • Manufacturer Part #48-20-7652
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Milwaukee's SDS-Plus shank stop bits are ideal for use with drop-in anchors
  • Stopping shoulder to drill accurate depths repeatedly
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Centering tip to reduce bit walking and create exact spot drilling
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Length:
4-1/4
Bit Sizes:
1/2 in
Color Finish Name:
Silver
Depth:
1/2
Drill Bit Type:
Percussion
Drilling Depth (in):
1/2 in
Height:
4
Length:
1/2
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242315840
Weight:
1.75
Width:
1/2