This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Spline Percussion

Milwaukee®

1/2 x 1/2 x 3/8 in. Spline Percussion

  • Fast #
  • Part #M48204051
  • Item #46092
  • Manufacturer Part #48-20-4051
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 x 1/2 x 3/8 in. Spline Percussion

  • Fast #
  • Part #M48204051
  • Item #46092
  • Manufacturer Part #48-20-4051
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
  • Highest quality carbide maximizes material pulverization
  • 2-Cutter head
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Length:
16
Bit Sizes:
1/2 in
Color Finish Name:
Silver
Depth:
1/2 in
Drill Bit Type:
Masonry
Drilling Depth (in):
11 in
Height:
16 in
Length:
1/2 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
Spline
Tool Type:
Bit
UPC:
045242102419
Weight:
0.95 lb
Width:
1/2 in