This product requires certification to purchase.

12 x 2.75 in. Plier

Milwaukee®

12 x 2.75 in. Plier

  • Fast #
  • Part #M48223112
  • Item #4263606
  • Manufacturer Part #48-22-3112
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

12 x 2.75 in. Plier

  • Fast #
  • Part #M48223112
  • Item #4263606
  • Manufacturer Part #48-22-3112
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exposed reaming handles
  • Reaming head design
  • Quick adjust jaws
  • Forged alloy steel
  • Rust protection
  • Smooth transition grips
  • Requires Certification

Specifications

Groove Positions:
26
Jaw Capacity (in):
2.75 in
Length:
12
Material:
Alloy Steel
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
UPC:
045242251223