This product requires certification to purchase.

1/2 x 3 in. Knife

This product has been replaced by

Milwaukee® Red 89/100 in. Knife
Milwaukee® 6-13/25 x 89/100 in. Knife
Manufacturer Part #48-22-1512
Milwaukee®

1/2 x 3 in. Knife

  • Fast #
  • Part #M48221915
  • Item #4834829
  • Manufacturer Part #48-22-1915
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red 89/100 in. Knife
Milwaukee® 6-13/25 x 89/100 in. Knife
Manufacturer Part #48-22-1512
Milwaukee®

1/2 x 3 in. Knife

  • Fast #
  • Part #M48221915
  • Item #4834829
  • Manufacturer Part #48-22-1915
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two blade positions: lets you control cutting depth
  • Blade storage: holds up to 5 blades conveniently inside the handle
  • Tool-free blade change: saves time and adds convenience with easy thumb-screw access
  • Durable all-metal body: withstands jobsite abuse
  • Durable all metal body
  • Wire stripper cuts up to 10 gauge wire
  • Lanyard holes
  • Requires Certification

Specifications

Application:
General Purpose
Blade Length (in):
1/2
Blade Material:
Metal
Color Finish Name:
Red
Handle Material:
Steel
Height:
1-1/10
Length:
8-9/20
Number of Blades:
2
Tool Type:
Knife
UPC:
045242296873
Weight:
0.26
Width:
3