120 V Universal Power Plus AC Charger
120 V Universal Power Plus AC Charger
Product Details
Product Details
- The universal power plus 120 Volt AC charger will recharge 12 V, 14.4 V, and 18 V power plus batteries
- Recharges nickel cadmium and nickel metal hydride batteries
- Charges batteries quickly in one hour or less
- Compatible with all Milwaukee power plus batteries
Documents
Specifications
- AMP:
- 2.7
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Depth:
- 5-31/100
- ETL Listed:
- Yes
- Height:
- 11-3/50
- Length:
- 5-31/100
- Material:
- Plastic, Metal, Rubber
- Tool Type:
- AC Charger
- UL Listed:
- Yes
- UPC:
- 045242150243
- Volts:
- 12V
- Weight:
- 1.9
- Width:
- 22-7/20