This product requires certification to purchase.

120mm Metric Pan Head Screw

Milwaukee®

120mm Metric Pan Head Screw

  • Fast #
  • Part #M05889940
  • Item #2027516
  • Manufacturer Part #05-88-9940
5 out of 5 Customer Rating
Brand image
Milwaukee®

120mm Metric Pan Head Screw

  • Fast #
  • Part #M05889940
  • Item #2027516
  • Manufacturer Part #05-88-9940
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
5321-21 Rotary Hammer
Length:
120 mm
Portable:
No
Product Type:
Screw
UL Listed:
No
UPC:
045242006038