120V 1/2 in Hammer Drill
120V 1/2 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful 7.5 amp dual-torque motor: optimized for concrete fastening with overload protection. choose trigger-speed control in two ranges: 0-1, 350 RPM/0-22,000 BPM or 0-2, 500 RPM/0-40,000 BPM
- 2-Mode operation: drill-only mode for wood, steel and plastic; hammer and rotation setting easily sets concrete screw fasteners and drills small holes for anchors
- 2-Speed gear box: select the correct drilling speed for the material and accessory
- Self-stopping brushes: protects the motor and increases the life of the tool
- Double insulated two wire cord
Specifications
- AMP:
- 7.5
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Diameter(s) (In):
- 1/2 in
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 10-1/4 in
- ETL Listed:
- Yes
- Handle Type:
- Pistol
- Height:
- 13 in
- Length:
- 10-1/4 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Power Source:
- Electric
- RPM:
- 2500
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- UPC:
- 045242268481
- Volts:
- 120V
- Weight:
- 6 lb
- Width:
- 3-1/4 in