120V AC/DC Worm Drive Circular Saw
This product has been replaced by
Manufacturer Part #2830-20
120V AC/DC Worm Drive Circular Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15.0 amp, 4,400 RPM motor- delivers maximum cutting performance and does not bog down, even under heavy loads
- Hardened steel worm gearing - maximum torque in the toughest applications
- Magnesium construction - durable, lightweight
- Heavy-duty composite shoe - will not warp, bend or kick up a burr
- Exclusive oil site glass - instantly gauge current oil level
- Includes saw and one 7-1/4" carbide tipped blade
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 7-1/4
- Blade Material:
- Carbide
- Color Finish Name:
- Red
- Corded Cordless:
- Corded
- Depth:
- 19
- Diameter:
- 7-1/4
- Height:
- 9
- Length:
- 19
- Material:
- Magnesium
- Power Source:
- Electric
- RPM:
- 4400
- Saw Type:
- Circular
- Type:
- M647720
- UL Listed:
- No
- UPC:
- 045242050086
- Volts:
- 120V
- Weight:
- 15
- Width:
- 9