120V Vacuum Pump Assembly
120V Vacuum Pump Assembly
Product Details
Product Details
- 1/3 max HP
- Recommended use with 49-22-7100 single pad
- Easy to use
- Easy to install
Specifications
- Color Finish Name:
- Red
- Depth:
- 16-1/4 in
- Height:
- 13 in
- Horsepower:
- 0.33 hp
- Length:
- 16-1/4 in
- Power Source:
- Electric
- Type:
- M49500200
- UL Listed:
- No
- UPC:
- 045242190126
- Volts:
- 120V
- Width:
- 19 in