12Ft Compact Tape Measure
12Ft Compact Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiff Blade
- Fractional Scale
- Impact Resistant Body
- Smooth Retraction
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1" Wide Blade
Specifications
- Case Material:
- ABS Plastic
- Color Finish Name:
- Black, Red
- Height:
- 3-9/25 in
- Length:
- 2-11/25 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 30 ft
- Tool Type:
- Measuring Tape
- Type:
- M48221712
- UPC:
- 045242822904
- Weight:
- 0.37 lb
- Width:
- 1-6/25 in