12PK HIGH VISIBILITY CUT LEVEL 2 POLYURETHANE DIPPED S
12PK HIGH VISIBILITY CUT LEVEL 2 POLYURETHANE DIPPED S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Better fit, better protection
- ANSI cut level 2
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 3 (Range 1-4)
- EN388 Cut: 2 (Range 1-5)
- EN388 Tear: 4 (Range 1-4)
Documents
Specifications
- Application:
- Pipe Fitting
- Clothing Size:
- S
- Coating:
- Polyurethane, Nitrile
- Color Finish Name:
- Silver
- Depth:
- 9 in
- Height:
- 4-1/5 in
- Length:
- 9 in
- Material:
- Nylon
- Product Type:
- Gloves
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Gloves
- UPC:
- 045242553693
- Weight:
- 3.5 lb
- Width:
- 3-1/2 in