This product requires certification to purchase.

High Visibility Polyurethane Dipped Gloves, M (12 Pack)

Milwaukee®

High Visibility Polyurethane Dipped Gloves, M (12 Pack)

  • Fast #
  • Part #M48738931B
  • Item #8035561
  • Manufacturer Part #48-73-8931B
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

High Visibility Polyurethane Dipped Gloves, M (12 Pack)

  • Fast #
  • Part #M48738931B
  • Item #8035561
  • Manufacturer Part #48-73-8931B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Better fit, better protection
  • ANSI cut level 3
  • Reinforced nitrile coating between thumb and finger
  • 15 Gauge for better dexterity
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: 3 (Range 1-5)
  • EN388 Tear: 4 (Range 1-4)
  • Requires Certification

Documents


Specifications

Application:
Cutting
Clothing Size:
M
Coating:
Polyurethane, Nitrile
Color Finish Name:
Silver
Depth:
9-1/2
Height:
4-9/10
Length:
9-1/2
Material:
Nylon
Product Type:
Gloves
Quick Release:
No
Reusable:
Yes
Tool Type:
Gloves
Type:
M48738931B
UPC:
045242553754
Weight:
3.9
Width:
3-9/10