This product requires certification to purchase.

12V 1/4 in. Right Angle Die Grinder

Milwaukee®

12V 1/4 in. Right Angle Die Grinder

  • Fast #
  • Part #M248520
  • Item #9345822
  • Manufacturer Part #2485-20
4 out of 5 Customer Rating
Brand image
Milwaukee®

12V 1/4 in. Right Angle Die Grinder

  • Fast #
  • Part #M248520
  • Item #9345822
  • Manufacturer Part #2485-20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Measures temperatures from 2500 to -328°F (1372 to -200°C) to cover most common applications
  • Dual temperature measurement for faster measurement of heating and cooling systems
  • Timer function for easy tracking of minimum, maximum and average temperatures over time
  • Accurate to 0.1% of reading ±0.7°C for correct measurements every time
  • Hold button for capturing on screen readings
  • High contrast white on black display for easy reading in all conditions
  • Magnet strap for hanging meter in all applications
  • Rugged over molding improves grip and durability
  • Requires Certification

Specifications

Type:
M248520
UPC:
045242544264