This product requires certification to purchase.

12V 1-1/4 in. Dust Extractor 1 Piece

Milwaukee®

12V 1-1/4 in. Dust Extractor 1 Piece

  • Fast #
  • Part #M250920
  • Item #9564406
  • Manufacturer Part #2509-20
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

12V 1-1/4 in. Dust Extractor 1 Piece

  • Fast #
  • Part #M250920
  • Item #9564406
  • Manufacturer Part #2509-20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal Design: works on any SDS Plus rotary hammer
  • Allows for drilling up to 8" in-depth & up to 1-1/4" in diameter
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • HEPA Filter Included
  • OSHA Table 1 Compliant Solution
  • Adjustable Depth Gauge
  • Self-powered by Milwaukee M12™ REDLITHIUM™ Batteries
  • Small and Large Diameter Nozzles Included
  • Universal Side Handle
  • Vacuum Port in dust box to allow user to remove dust without exposure
  • Requires Certification

Documents


Specifications

Application:
Ducts
Capacity:
1-1/4 in
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
19
Diameter:
1-1/4
Height:
8
Length:
19
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Tool
Tool Type:
Dust Extractor
UPC:
045242552276
Volts:
12V
Weight:
4.3
Width:
7