This product requires certification to purchase.

12V 3/8 in. Impact Wrench Kit with Inflator

Milwaukee®

12V 3/8 in. Impact Wrench Kit with Inflator

  • Fast #
  • Part #M246321RS
  • Item #8206761
  • Manufacturer Part #2463-21RS
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

12V 3/8 in. Impact Wrench Kit with Inflator

  • Fast #
  • Part #M246321RS
  • Item #8206761
  • Manufacturer Part #2463-21RS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Designed for use with impact Driver Bits and drill Driver Bits
  • Laser etched size for easy identification
  • Wrench-compatible sockets
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Height:
6-3/4
Length:
1-7/10
Type:
M246321RS
UPC:
045242572441
Volts:
12V
Weight:
1.9
Width:
6-1/2