This product requires certification to purchase.

12V 5-Tool Combo Kit

Milwaukee®

12V 5-Tool Combo Kit

  • Fast #
  • Part #M249425
  • Item #10334474
  • Manufacturer Part #2494-25
5 out of 5 Customer Rating
Brand image
Milwaukee®

12V 5-Tool Combo Kit

  • Fast #
  • Part #M249425
  • Item #10334474
  • Manufacturer Part #2494-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • M12™ tools offer unmatched power, speed, and tool belt portability.
  • Part of the M12™ System, featuring over 150+ Tools.
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
  • Compatible with all M12 Batteries and Chargers
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Case Included:
Yes
Chuck Size:
3/8
Chuck Type:
Metal
Corded Cordless:
Cordless
Height:
10-3/10
Length:
7-1/2
Lumens:
700
Material:
Metal, Plastic, Nylon, Molded Plastic
Number of Pieces:
8 Piece
Number of Tools Included:
5
Power Source:
Battery
Type:
M249425
UPC:
045242870523
Volts:
12V
Weight:
10.8
Width:
17-7/10