12V Installation Drill/Driver (Tool Only)
M12 FUEL™ 12V Installation Drill/Driver (Tool Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-in-1 Dedicated solutions
- Unrivaled access and control
- Up to 300 in-lbs. of max torque
- Offset attachment provides ultimate access to tight corners and will not damage or mar finished materials when fastening
- Right angle attachment provides efficient fastening and/or drilling at 90 degrees for unrivaled access in tight spaces
- All metal 3/8 in. chuck and 1/4 in. hex attachments add to user productivity by delivering the versatility to efficiently perform most drilling & fastening applications
- Magnetic bit holder holds multiple bits on board to save time when switching accessories
- 5.12 in. wide and only 2.0 lbs. with battery attached
- Inline grip allows for maximum tool control and easier access to hard to reach places
- Top of tool is flat, allowing for easier drilling/fastening when tool is flush to a surface
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 3/8 in
- Chuck Type:
- Metal
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Height:
- 7 in
- Length:
- 5-1/5 in
- Magnetic:
- No
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1600
- Tool Type:
- Drill Driver
- Torque (In-Lbs):
- 300 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242557622
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 1-4/5 in