This product requires certification to purchase.

13/16 X 1-5/8 SINGLE STRUT SHEARING DIES

Milwaukee®

13/16 X 1-5/8 SINGLE STRUT SHEARING DIES

  • Fast #
  • Part #M49161316
  • Item #10256474
  • Manufacturer Part #49-16-1316
5 out of 5 Customer Rating
Brand image
Milwaukee®

13/16 X 1-5/8 SINGLE STRUT SHEARING DIES

  • Fast #
  • Part #M49161316
  • Item #10256474
  • Manufacturer Part #49-16-1316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exclusively compatible with M18™ FORCELOGIC™ Single Channel Strut Shear
  • Accurate and consistent cuts every time.
  • Up to 10,000 Shears per die set
  • No exposed blades
  • Tool-free die changes
  • For up to 12ga. 1 5/8" x 1 5/8" strut
  • Laser etched markings for easy size identification & tool installation
  • Not for use in stainless steel strut
  • Available in a variety of sizes ranging from 13/16" to 1-5/8"
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Blade Length (in):
13/16
Blade Material:
Steel
Blade Width (in):
1-5/8
Color Finish Name:
Black
Cutting Capacity:
13/16 in
Depth:
3-11/100
Gauge (metal):
12
Height:
3/4
Material:
Steel
Number of Tools Included:
1
Type:
M49161316
UL Listed:
No
UPC:
045242821907
Weight:
1.72