13/64 ROUND FILE FOR SAW CHAIN 6 PK
13/64 ROUND FILE FOR SAW CHAIN 6 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast Sharpening for Less Downtime
- Clean, Sharp Chain Edges
- Durable Steel, Long Life
- For use with Saw Chains with 3/8" pitch
- Recommended with Milwaukee’s Round File Handle (49-16-2890)
- Laser etched diameter markings
- Spiral Cut File Teeth
- Includes 6 individual Milwaukee® Round Files
Specifications
- Height:
- 9-3/4
- Length:
- 13/64
- Type:
- M49162888
- UPC:
- 045242400607
- Weight:
- 0.4125
- Width:
- 13/64