13 in. Blade Cover
13 in. Blade Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20)
- Tool-Free blade cover installation and removal
- Jobsite Armor provides long lasting durability
- Protects the blade track from external debris and damage
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- M18 FUEL™2829-20, M18 FUEL™ 2829S-20
- Color Finish Name:
- Black
- Diameter:
- 6-1/2
- Height:
- 2-1/4
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Nylon
- Portable:
- Yes
- Product Type:
- Cover
- Tool Type:
- Band Saw Blade
- UPC:
- 045242572694
- Width:
- 6-1/2