13 LONG REACH HOSE GRIP PLIERS -1/2
13 LONG REACH HOSE GRIP PLIERS -1/2
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep-Reach Cross Handles: Increased Reach in Tight Spaces
- Single-Joint Grip Force: More Control
- Multi-Function Gripping Zones
- Black Oxide Coating for Corrosion Resistance
- Ergonomic Handle Design
- Slip Resistant Grips
- Forged Alloy Steel for Maximum Tool Strength and Durability
- Hose Grip Size: 1/2"
- Limited Lifetime Warranty
Documents
Specifications
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Handle Length (in):
- 4
- Handle Material:
- Plastic
- Jaw Capacity (in):
- 1.91 in
- Jaw Width (in):
- 0.5 in
- Length:
- 12-23/25
- Material:
- Plastic
- Maximum Capacity:
- 1-91/100 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-91/100 in
- Tool Type:
- Pliers
- Type:
- M48226561
- UPC:
- 045242738144
- Weight:
- 0.819